




€8.31/ pieceexcl. VAT
€10.06incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-R-keg. |
Designation | WE15LR3/8 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 15 mm |
d2 | R 3/8" |
dx | 9 mm |
dy | 11 mm |
i | 9.3 mm |
l2 | 21 mm |
lg | 32 mm |
lg2 | 28 mm |
SW2 | 19 mm |
€7.29/ pieceexcl. VAT
€8.82incl. VAT
3 In stock - Estimated delivery date 06/11/2026