




€4.93/ pieceexcl. VAT
€5.97incl. VAT
20 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-R-keg. |
Designation | WE15LR1/2 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 15 mm |
d2 | R 1/2" |
dx | 11 mm |
dy | 12 mm |
i | 10.4 mm |
l2 | 21 mm |
lg | 34 mm |
lg2 | 28 mm |
SW2 | 19 mm |
€3.99/ pieceexcl. VAT
€4.83incl. VAT
49 In stock - Estimated delivery date 06/11/2026