




€6.98/ pieceexcl. VAT
€8.45incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-NPT |
Designation | WE15L1/2NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" NPT |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 15 mm |
d2 | 1/2" NPT |
dx | 11 mm |
dy | 11 mm |
i | 13.6 mm |
l2 | 24 mm |
lg | 36 mm |
lg2 | 31 mm |
SW2 | 24 mm |
€6.11/ pieceexcl. VAT
€7.39incl. VAT
42 In stock - Estimated delivery date 06/11/2026