




€8.09/ pieceexcl. VAT
€9.79incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-NPT |
Designation | WE12L1/2NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" NPT |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 12 mm |
d2 | 1/2" NPT |
dx | 12 mm |
dy | 9 mm |
i | 13.6 mm |
l2 | 21 mm |
lg | 33 mm |
lg2 | 28 mm |
SW2 | 24 mm |
€7.44/ pieceexcl. VAT
€9.00incl. VAT
Estimated delivery date - 09/12/2026