




€4.61/ pieceexcl. VAT
€5.58incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-M-keg. |
Designation | WE10LM14x1.5 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | M 14x1.5 con. |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 10 mm |
d2 | M 14x1.5 |
dx | 7 mm |
dy | 8 mm |
i | 12 mm |
l2 | 15 mm |
lg | 27 mm |
lg2 | 22 mm |
SW2 | 17 mm |