




€1.39/ pieceexcl. VAT
€1.68incl. VAT
28 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE08SR1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN500 |
d1 | 8 mm |
d2 | G 1/4" |
d6 | 18 mm |
dx | 5 mm |
i | 12 mm |
l2 | 15 mm |
lg | 34 mm |
SW1 | 19 mm |
€0.77/ pieceexcl. VAT
€0.93incl. VAT
6 In stock - Estimated delivery date 05/11/2026