




€2.01/ pieceexcl. VAT
€2.43incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R-keg. |
Designation | GE06SR1/4 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6S - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PB 630 |
d1 | 6 mm |
d2 | R 1/4" |
dx | 6 mm |
i | 9.3 mm |
lg | 30 mm |
SW1 | 17 mm |
€1.47/ pieceexcl. VAT
€1.78incl. VAT
Estimated delivery date - 17/12/2026