




€1.99/ pieceexcl. VAT
€2.41incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M OR |
Designation | GE06SM12x1.5ORB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6S - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | M 12x1.5 |
Port seal | O-ring (Form F) |
Nominal pressure | PN800 |
d1 | 6 mm |
d2 | M 12x1.5 |
d8 | 16.8 mm |
dx | 4 mm |
i | 11 mm |
l2 | 13 mm |
lg | 31 mm |
SW1 | 17 mm |
SW3 | 17 mm |
€1.47/ pieceexcl. VAT
€1.78incl. VAT
Estimated delivery date - 04/12/2026