




€1.67/ pieceexcl. VAT
€2.02incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M WD |
Designation | GE06SM12x1.5EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6S - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | M 12x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN800 |
d1 | 6 mm |
d2 | M 12x1.5 |
d7 | 16.9 mm |
dx | 4 mm |
i | 12 mm |
l2 | 13 mm |
lg | 32 mm |
SW1 | 17 mm |
€0.99/ pieceexcl. VAT
€1.20incl. VAT
Estimated delivery date - 04/12/2026