




€1.28/ pieceexcl. VAT
€1.55incl. VAT
54 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE06SR1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6S - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN500 |
d1 | 6 mm |
d2 | G 1/4" |
d6 | 18 mm |
dx | 4 mm |
i | 12 mm |
l2 | 13 mm |
lg | 32 mm |
SW1 | 19 mm |
€0.69/ pieceexcl. VAT
€0.83incl. VAT
Estimated delivery date - 02/12/2026