




€18.90/ pieceexcl. VAT
€22.87incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE38S1.1/2NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/2" NPT |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 38 mm |
d2 | 1.1/2" NPT |
dx | 38 mm |
i | 18.4 mm |
lg | 65 mm |
SW1 | 55 mm |
€13.37/ pieceexcl. VAT
€16.18incl. VAT
Estimated delivery date - 03/12/2026