




€15.49/ pieceexcl. VAT
€18.74incl. VAT
19 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE38SR1.1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/2" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN200 |
d1 | 38 mm |
d2 | G 1.1/2" |
d6 | 55 mm |
dx | 32 mm |
i | 22 mm |
l2 | 26 mm |
lg | 64 mm |
SW1 | 55 mm |
€9.35/ pieceexcl. VAT
€11.31incl. VAT
Estimated delivery date - 03/12/2026