




€13.77/ pieceexcl. VAT
€16.66incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE30S1.1/4NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" NPT |
Port seal | Tapered thread |
Nominal pressure | PN400 |
d1 | 30 mm |
d2 | 1.1/4" NPT |
dx | 30 mm |
i | 18 mm |
lg | 59.6 mm |
SW1 | 46 mm |
€9.69/ pieceexcl. VAT
€11.72incl. VAT
Estimated delivery date - 17/12/2026