




€12.89/ pieceexcl. VAT
€15.60incl. VAT
48 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE30SR1.1/4EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN420 |
d1 | 30 mm |
d2 | 1.1/4" BSP cyl. |
d7 | 49.9 mm |
dx | 25 mm |
i | 20 mm |
l2 | 23.5 mm |
lg | 57 mm |
SW1 | 50 mm |
€8.47/ pieceexcl. VAT
€10.25incl. VAT
38 In stock - Estimated delivery date 05/11/2026