




€20.48/ pieceexcl. VAT
€24.78incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE25S1.5/16-12UN |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.5/16" - 12 UN |
Port seal | O-ring (Form F) |
Nominal pressure | PN420 |
d1 | 25 mm |
d2 | 1.5/16" - 12 UN |
d8 | 38.1 mm |
dx | 20 mm |
i | 15 mm |
l2 | 23 mm |
lg | 50 mm |
SW1 | 41 mm |
SW3 | 46 mm |
€17.32/ pieceexcl. VAT
€20.96incl. VAT
Estimated delivery date - 08/01/2027