




€12.77/ pieceexcl. VAT
€15.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE25S3/4NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" NPT |
Port seal | Tapered thread |
Nominal pressure | PN400 |
d1 | 25 mm |
d2 | 3/4" NPT |
dx | 25 mm |
i | 13.9 mm |
lg | 52.1 mm |
SW1 | 41 mm |
€9.74/ pieceexcl. VAT
€11.79incl. VAT
Estimated delivery date - 17/12/2026