




€8.41/ pieceexcl. VAT
€10.18incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M WD |
Designation | GE25SM33x2EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | M 33x2 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN420 |
d1 | 25 mm |
d2 | M 33x2 |
d7 | 39.9 mm |
dx | 20 mm |
i | 18 mm |
l2 | 23 mm |
lg | 53 mm |
SW1 | 41 mm |
€4.98/ pieceexcl. VAT
€6.03incl. VAT
4 In stock - Estimated delivery date 05/11/2026