




€8.85/ pieceexcl. VAT
€10.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M |
Designation | GE25SM33x2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | M 33x2 |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN400 |
d1 | 25 mm |
d2 | M 33x2 |
d6 | 39 mm |
dx | 20 mm |
i | 18 mm |
l2 | 23 mm |
lg | 53 mm |
SW1 | 41 mm |
€5.64/ pieceexcl. VAT
€6.82incl. VAT
33 In stock - Estimated delivery date 05/11/2026