




€8.65/ pieceexcl. VAT
€10.47incl. VAT
48 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE25SR1EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 1" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN420 |
d1 | 25 mm |
d2 | 1" BSP cyl. |
d7 | 39.9 mm |
dx | 20 mm |
i | 18 mm |
l2 | 23 mm |
lg | 53 mm |
SW1 | 41 mm |
€5.07/ pieceexcl. VAT
€6.13incl. VAT
58 In stock - Estimated delivery date 06/11/2026