




€11.66/ pieceexcl. VAT
€14.11incl. VAT
61 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE25SR1.1/4EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN420 |
d1 | 25 mm |
d2 | 1.1/4" BSP cyl. |
d7 | 49.9 mm |
dx | 20 mm |
i | 20 mm |
l2 | 23 mm |
lg | 55 mm |
SW1 | 50 mm |
€8.27/ pieceexcl. VAT
€10.01incl. VAT
40 In stock - Estimated delivery date 05/11/2026