




€15.09/ pieceexcl. VAT
€18.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE20S1.1/16-12U |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/16"- 12 UN |
Port seal | O-ring (Form F) |
Nominal pressure | PN420 |
d1 | 20 mm |
d2 | 1.1/16"- 12 UN |
d8 | 32 mm |
dx | 16 mm |
i | 15 mm |
l2 | 20.5 mm |
lg | 46 mm |
SW1 | 32 mm |
SW3 | 36 mm |
€13.22/ pieceexcl. VAT
€16.00incl. VAT
Estimated delivery date - 04/12/2026