




€21.81/ pieceexcl. VAT
€26.39incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE20S1/2NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 1/2" NPT |
Port seal | Tapered thread |
Nominal pressure | PN400 |
d1 | 20 mm |
d2 | 1/2" NPT |
dx | 14 mm |
i | 13.6 mm |
lg | 47.8 mm |
SW1 | 32 mm |
€19.29/ pieceexcl. VAT
€23.34incl. VAT
31 In stock - Estimated delivery date 06/11/2026