




€5.02/ pieceexcl. VAT
€6.07incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M |
Designation | GE20SM27x2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | M 27x2 |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN400 |
d1 | 20 mm |
d2 | M 27x2 |
d6 | 32 mm |
dx | 16 mm |
i | 16 mm |
l2 | 20.5 mm |
lg | 47 mm |
SW1 | 32 mm |
€2.88/ pieceexcl. VAT
€3.48incl. VAT
11 In stock - Estimated delivery date 05/11/2026