




€11.01/ pieceexcl. VAT
€13.32incl. VAT
117 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE20SR1 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 1" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN400 |
d1 | 20 mm |
d2 | G 1" |
d6 | 39 mm |
dx | 16 mm |
i | 18 mm |
l2 | 22.5 mm |
lg | 51 mm |
SW1 | 41 mm |
€9.07/ pieceexcl. VAT
€10.97incl. VAT
7 In stock - Estimated delivery date 05/11/2026