




€7.61/ pieceexcl. VAT
€9.21incl. VAT
17 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE20SR1/2EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN420 |
d1 | 20 mm |
d2 | 1/2" BSP cyl. |
d7 | 26.9 mm |
dx | 12 mm |
i | 14 mm |
l2 | 20.5 mm |
lg | 45 mm |
SW1 | 32 mm |
€5.42/ pieceexcl. VAT
€6.56incl. VAT
206 In stock - Estimated delivery date 06/11/2026