




€14.76/ pieceexcl. VAT
€17.86incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE16S1.1/16-12UN |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | 1.1/16"- 12 UN |
Port seal | O-ring (Form F) |
Nominal pressure | PN630 |
d1 | 16 mm |
d2 | 1.1/16"- 12 UN |
d8 | 32 mm |
dx | 12 mm |
i | 15 mm |
l2 | 18.5 mm |
lg | 42 mm |
SW1 | 32 mm |
SW3 | 30 mm |
€13.51/ pieceexcl. VAT
€16.35incl. VAT
Estimated delivery date - 08/01/2027