




€10.62/ pieceexcl. VAT
€12.85incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R-keg. |
Designation | GE16SR3/8KEG |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PB 400 |
d1 | 16 mm |
d2 | R 3/8" |
dx | 9 mm |
i | 9.3 mm |
lg | 36 mm |
SW1 | 27 mm |
€9.03/ pieceexcl. VAT
€10.93incl. VAT
Estimated delivery date - 26/11/2026