




€5.06/ pieceexcl. VAT
€6.12incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE16S3/8NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" NPT |
Port seal | Tapered thread |
Nominal pressure | PN400 |
d1 | 16 mm |
d2 | 3/8" NPT |
dx | 16 mm |
i | 10.4 mm |
lg | 39.2 mm |
SW1 | 27 mm |
€3.70/ pieceexcl. VAT
€4.48incl. VAT
Estimated delivery date - 17/12/2026