




€5.80/ pieceexcl. VAT
€7.02incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M |
Designation | GE16SM18x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | M 18x1.5 |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN630 |
d1 | 16 mm |
d2 | M 18x1.5 |
d6 | 23 mm |
dx | 8 mm |
i | 12 mm |
l2 | 18 mm |
lg | 38.5 mm |
SW1 | 24 mm |
€4.38/ pieceexcl. VAT
€5.30incl. VAT
10 In stock - Estimated delivery date 06/11/2026