




€6.06/ pieceexcl. VAT
€7.33incl. VAT
480 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE16SR3/8 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN400 |
d1 | 16 mm |
d2 | G 3/8" |
d6 | 22 mm |
dx | 8 mm |
i | 12 mm |
l2 | 18 mm |
lg | 38.5 mm |
SW1 | 27 mm |
€4.64/ pieceexcl. VAT
€5.61incl. VAT
351 In stock - Estimated delivery date 05/11/2026