




€5.25/ pieceexcl. VAT
€6.35incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE16SR3/4EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN420 |
d1 | 16 mm |
d2 | 3/4" BSP cyl. |
d7 | 31.9 mm |
dx | 12 mm |
i | 16 mm |
l2 | 20.5 mm |
lg | 45 mm |
SW1 | 32 mm |
€3.81/ pieceexcl. VAT
€4.61incl. VAT
46 In stock - Estimated delivery date 05/11/2026