




€4.88/ pieceexcl. VAT
€5.90incl. VAT
20 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE16SR3/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN400 |
d1 | 16 mm |
d2 | G 3/4" |
d6 | 32 mm |
dx | 12 mm |
i | 16 mm |
l2 | 20.5 mm |
lg | 45 mm |
SW1 | 32 mm |
€3.49/ pieceexcl. VAT
€4.22incl. VAT
11 In stock - Estimated delivery date 06/11/2026