




€4.39/ pieceexcl. VAT
€5.31incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M WD |
Designation | GE14SM20x1.5EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | M 20x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN630 |
d1 | 14 mm |
d2 | M 20x1.5 |
d7 | 25.9 mm |
dx | 10 mm |
i | 14 mm |
l2 | 19 mm |
lg | 41 mm |
SW1 | 27 mm |