




€3.93/ pieceexcl. VAT
€4.76incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE14SR3/8 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN400 |
d1 | 14 mm |
d2 | G 3/8" |
d6 | 22 mm |
dx | 8 mm |
i | 12 mm |
l2 | 19 mm |
lg | 39 mm |
SW1 | 24 mm |
€2.70/ pieceexcl. VAT
€3.27incl. VAT
Estimated delivery date - 16/12/2026