




€3.60/ pieceexcl. VAT
€4.36incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE14SR1/2EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN630 |
d1 | 14 mm |
d2 | 1/2" BSP cyl. |
d7 | 26.9 mm |
dx | 10 mm |
i | 14 mm |
l2 | 19 mm |
lg | 41 mm |
SW1 | 27 mm |
€2.31/ pieceexcl. VAT
€2.80incl. VAT
21 In stock - Estimated delivery date 06/11/2026