




€3.09/ pieceexcl. VAT
€3.74incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE12PSR3/8EDB (ES-4) |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN630 |
d1 | 12 mm |
d2 | 3/8" BSP cyl. |
d7 | 21.9 mm |
dx | 8 mm |
i | 12 mm |
l2 | 17 mm |
lg | 36.5 mm |
SW1 | 22 mm |
€1.35/ pieceexcl. VAT
€1.63incl. VAT
67 In stock - Estimated delivery date 06/11/2026