




€2.38/ pieceexcl. VAT
€2.88incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE10S1/4NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" NPT |
Port seal | Tapered thread |
Nominal pressure | PN630 |
d1 | 10 mm |
d2 | 1/4" NPT |
dx | 10 mm |
i | 10.2 mm |
lg | 35.1 mm |
SW1 | 19 mm |
€1.53/ pieceexcl. VAT
€1.85incl. VAT
Estimated delivery date - 03/12/2026