




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M-keg. |
Designation | GE10SM16x1.5 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | M 16x1.5 con. |
Port seal | Tapered thread |
Nominal pressure | PB 630 |
d1 | 10 mm |
d2 | M 16x1.5 |
dx | 7 mm |
i | 9 mm |
lg | 32 mm |
SW1 | 19 mm |