




€1.77/ pieceexcl. VAT
€2.14incl. VAT
134 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE10SR3/8 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN400 |
d1 | 10 mm |
d2 | G 3/8" |
d6 | 22 mm |
dx | 7 mm |
i | 12 mm |
l2 | 15 mm |
lg | 34.5 mm |
SW1 | 22 mm |
€1.07/ pieceexcl. VAT
€1.29incl. VAT
41 In stock - Estimated delivery date 05/11/2026