




€1.11/ pieceexcl. VAT
€1.34incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R-keg. |
Designation | GE08LLR1/8 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8LL - M12x1.0 |
Connection 2 | External thread |
Connection size 2 | 1/8" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PN100 |
d1 | 8 mm |
d2 | R 1/8" |
dx | 8 mm |
i | 6.2 mm |
lg | 22 mm |
SW1 | 12 mm |
€0.61/ pieceexcl. VAT
€0.74incl. VAT
16 In stock - Estimated delivery date 06/11/2026