




€1.15/ pieceexcl. VAT
€1.39incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M-keg. |
Designation | GE08LLM10x1 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8LL - M12x1.0 |
Connection 2 | External thread |
Connection size 2 | M 10x1 con. |
Port seal | Tapered thread |
Nominal pressure | PN100 |
d1 | 8 mm |
d2 | M 10x1 |
dx | 6 mm |
i | 6 mm |
lg | 22 mm |
SW1 | 12 mm |
€0.64/ pieceexcl. VAT
€0.77incl. VAT
Estimated delivery date - 02/12/2026