




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE04LL1/8NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 4LL - M8x1.0 |
Connection 2 | External thread |
Connection size 2 | 1/8" NPT |
Port seal | Tapered thread |
Nominal pressure | PN100 |
d1 | 4 mm |
d2 | NPT 1/8 |
dx | 4 mm |
i | 6.7 mm |
lg | 21.9 mm |
SW1 | 11 mm |