




€0.97/ pieceexcl. VAT
€1.17incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M-keg. |
Designation | GE04LLM8x1 con |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 4LL - M8x1.0 |
Connection 2 | External thread |
Connection size 2 | M 8x1 con. |
Port seal | Tapered thread |
Nominal pressure | PN100 |
d1 | 4 mm |
d2 | M 8x1 |
dx | 3 mm |
i | 6 mm |
lg | 20 mm |
SW1 | 10 mm |
€0.43/ pieceexcl. VAT
€0.52incl. VAT
Estimated delivery date - 03/12/2026