




€6.67/ pieceexcl. VAT
€8.07incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE08L7/16-20UNF |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | 7/16" - 20 UNF |
Port seal | O-ring (Form F) |
Nominal pressure | PN500 |
d1 | 8 mm |
d2 | 7/16" - 20 UNF |
d8 | 15.8 mm |
dx | 5 mm |
i | 9.2 mm |
l2 | 10.3 mm |
lg | 26.5 mm |
SW1 | 17 mm |
SW3 | 17 mm |
€6.15/ pieceexcl. VAT
€7.44incl. VAT
8 In stock - Estimated delivery date 05/11/2026