




€2.59/ pieceexcl. VAT
€3.13incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE08L3/8NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" NPT |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 8 mm |
d2 | 3/8" NPT |
dx | 8 mm |
i | 10.4 mm |
lg | 31.2 mm |
SW1 | 19 mm |
€1.96/ pieceexcl. VAT
€2.37incl. VAT
Estimated delivery date - 03/12/2026