




€8.87/ pieceexcl. VAT
€10.73incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE08L1/8NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/8" NPT |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 8 mm |
d2 | 1/8" NPT |
dx | 8 mm |
i | 6.7 mm |
lg | 24.9 mm |
SW1 | 14 mm |
€8.26/ pieceexcl. VAT
€9.99incl. VAT
Estimated delivery date - 18/12/2026