




€1.50/ pieceexcl. VAT
€1.81incl. VAT
Sold per: 10Min. order: 10
7 In stock - Estimated delivery date 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE08L1/4NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" NPT |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 8 mm |
d2 | 1/4" NPT |
dx | 8 mm |
i | 10.2 mm |
lg | 30.1 mm |
SW1 | 17 mm |
€0.85/ pieceexcl. VAT
€1.03incl. VAT
4500 In stock - Estimated delivery date 06/11/2026