




€3.35/ pieceexcl. VAT
€4.05incl. VAT
53 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE08LR1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN400 |
d1 | 8 mm |
d2 | G 1/2" |
d6 | 26 mm |
dx | 6 mm |
i | 14 mm |
l2 | 12 mm |
lg | 33 mm |
SW1 | 27 mm |
€2.74/ pieceexcl. VAT
€3.32incl. VAT
167 In stock - Estimated delivery date 26/10/2026