




€6.66/ pieceexcl. VAT
€8.06incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE06L7/16-20UNF |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | 7/16" - 20 UNF |
Port seal | O-ring (Form F) |
Nominal pressure | PN500 |
d1 | 6 mm |
d2 | 7/16" - 20 UNF |
d8 | 15.8 mm |
dx | 4 mm |
i | 9.2 mm |
l2 | 8.8 mm |
lg | 25 mm |
SW1 | 17 mm |
SW3 | 14 mm |
€6.17/ pieceexcl. VAT
€7.47incl. VAT
Estimated delivery date - 03/12/2026