




€1.25/ pieceexcl. VAT
€1.51incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-NPT |
Designation | GE06L1/8NPT |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/8" NPT |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 6 mm |
d2 | 1/8" NPT |
dx | 6 mm |
i | 6.7 mm |
lg | 23.9 mm |
SW1 | 12 mm |
€0.63/ pieceexcl. VAT
€0.76incl. VAT
Estimated delivery date - 18/12/2026